2-15/16 in. Vinyl Window Tilt Latch in Black 2-Pack
2-15/16 in. Vinyl Window Tilt Latch in Black 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Black Plastic
- Spring loaded latch
- Secondary twist lock prevents accidental opening
- Used by several window manufacturers
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/4 in
- Length:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- 2
- UPC:
- 635148532313
- Width:
- 3 in