20 x 16 x 3/4 in. Cutting Board
20 x 16 x 3/4 in. Cutting Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Laminated Hardwood
- 16" x 20"
- Milled Finger Grips on Each End
- With End Cap Molding
- Designed For In The Counter Use.
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 3/4 in
- IAPMO Listed:
- No
- Length:
- 20 in
- Material:
- Hardwood
- Shape:
- Rectangular
- Size:
- 20 in x 16 in x 3/4 in
- Weight:
- 5.47 lb
- Width:
- 16 in