This product requires certification to purchase.

22 in. 1-Set Sliding Drawer in White 2-Pack

You last purchased this on
 
Prime-Line

22 in. 1-Set Sliding Drawer in White 2-Pack

  • Fast #
  • Part #PMP7213
  • Item #4870981
  • Manufacturer Part #MP7213
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

22 in. 1-Set Sliding Drawer in White 2-Pack

  • Fast #
  • Part #PMP7213
  • Item #4870981
  • Manufacturer Part #MP7213
4.4 out of 5 Customer Rating

X Points
per PACK
Color Finish Category: Whites Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Maximum Weight Capacity: 75 lbs.
  • White painted metal
  • Bottom Mount
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Hardware Type:
Slide
Length:
22 in
Material:
Plastic, Steel
Package Quantity:
Pack of 2