3-1/2 in. Double Door Pull with Fastener in Polished Chrome
3-1/2 in. Double Door Pull with Fastener in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- This hardware is used with restroom partition door panels in new installs, and for repair or replacement projects
- Chrome Plated, Cast Zamac
- Installation fasteners are included with this set of door pulls
- Contoured, Sleek Design
- large 3 inch grip area
- Used By Many, Different Manufactures
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Restrooms
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Handle Type:
- Double
- Material:
- Zinc Alloy
- UL Listed:
- No