3-11/16 in. Steel Mortise Lock for Rounded Faceplate with 45-Degree Keyway
3-11/16 in. Steel Mortise Lock for Rounded Faceplate with 45-Degree Keyway
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Round face with 45° keyway
- With adjustable hook projection
- Universal fit
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Coating:
- Plated
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1/2 in
- Door Hardware Type:
- Lock
- Handle Material:
- Steel
- Height:
- 4 in
- Length:
- 1-1/8 in
- Lock Type:
- Mortise Lock
- Material:
- Steel
- Size:
- 3-11/16 in
- Smart Home Enabled:
- No
- Thickness:
- 1/2 in
- UL Listed:
- No
- Weight:
- 0.245 lb
- Width:
- 1-1/8 in