3-3/4 in. Closet Top Pivot in Silver (Pack of 2)
3-3/4 in. Closet Top Pivot in Silver (Pack of 2)
Frequently Purchased Together
Product Details
Product Details
- Spring Loaded
- Pivot pin is 1/4" diameter
- Nylon pivot base is 3/8" diameter
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 5-23/64 in
- Length:
- 3-3/4 in
- Material:
- Plastic, Steel
- Package Quantity:
- Pack of 2
- Product Type:
- Closet Top Pivot
- UL Listed:
- No