3-5/8 in. Screwdriver
3-5/8 in. Screwdriver
Frequently Purchased Together
Product Details
Product Details
- Easy Grip Handle
- Used on # 8-10 Screws
- One Way Screw Remover
Specifications
- ADA Compliant:
- No
- GSA Approved:
- No
- Handle Type:
- Grip
- Magnetic:
- No
- Number of Tools Included:
- 1
- Size:
- #8-10
- Tool Type:
- Screw Remover
- UL Listed:
- No