32 in. 3130 Channel Balancing with Ends
32 in. 3130 Channel Balancing with Ends
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- With 104F and 110F ends installed
- Supports 18-23 lbs of sash weight
Specifications
- Application:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5/8 in
- Length:
- 32 in
- Material:
- Metal
- Width:
- 9/16 in
- Window Hardware Type:
- Balance