This product requires certification to purchase.

4 in. Steel Rubber Spring Door Stop in Satin Chrome (Pack of 5)

You last purchased this on
 
Prime-Line

4 in. Steel Rubber Spring Door Stop in Satin Chrome (Pack of 5)

  • Fast #
  • Part #PMP10126
  • Item #7491353
  • Manufacturer Part #MP10126
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

4 in. Steel Rubber Spring Door Stop in Satin Chrome (Pack of 5)

  • Fast #
  • Part #PMP10126
  • Item #7491353
  • Manufacturer Part #MP10126
5 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to prevent door handle of opening doors from hitting and damaging adjacent wall
  • 4 in. reach
  • Satin chrome plated finish
  • Spring steel wire construction with rubber tip
  • Includes separate screw and mounting base
  • Allows for use of longer screws where broken baseboards might complicate installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
1 in
Diameter:
1 in
Diameter - Outside:
1 in
Door Stop Type:
Spring Door Stop
Height:
1 in
Length:
4 in
Material:
Steel, Rubber
Package Quantity:
Pack of 5
Size:
4 in
Thickness:
1 in
UL Listed:
No
Width:
1 in