48 in. Aluminum Security Bar Lock in Silver
48 in. Aluminum Security Bar Lock in Silver
Frequently Purchased Together
Product Details
Product Details
- Security Bar Lock, 4' Long, Aluminum, w/ steel hinge
- All mounting hardware included
- Jimmy-Proof security bar for patio doors
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Coating:
- Painted
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 3/4 in
- Diameter:
- 3/4 in
- Diameter - Base:
- 3/4 in
- Door Hardware Type:
- Lock
- Handle Material:
- Aluminum
- Height:
- 3/4 in
- Length:
- 48 in
- Lock Type:
- Security Bar
- Material:
- Aluminum
- Size:
- 48 in
- Smart Home Enabled:
- No
- Thickness:
- 3/4 in
- UL Listed:
- No
- Weight:
- 0.69 lb
- Width:
- 3/4 in