This product requires certification to purchase.

48 in. Bypass Closet Track Kit

You last purchased this on
 
Prime-Line

48 in. Bypass Closet Track Kit

  • Fast #
  • Part #P161791
  • Item #4871004
  • Manufacturer Part #161791
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

48 in. Bypass Closet Track Kit

  • Fast #
  • Part #P161791
  • Item #4871004
  • Manufacturer Part #161791
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bi-Pass Door Track and Hardware Kit, 48" Opening, 2 Panel System
  • Designed for a 48" opening 2 panel system only
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Length:
48 in
Material:
Steel
Product Type:
Closet Door Bypass