This product requires certification to purchase.

5-Pin Tumbler Mailbox Lock-In Diecast Brass and Steel

You last purchased this on
 
Prime-Line

5-Pin Tumbler Mailbox Lock-In Diecast Brass and Steel

Brand image
You last purchased this on
 
Prime-Line

5-Pin Tumbler Mailbox Lock-In Diecast Brass and Steel

  • Fast #
  • Part #PMP4573
  • Item #4870870
  • Manufacturer Part #MP4573
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Threaded body
  • CCW to open
  • NA 14 keyway
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Length:
9/32 in
Mailbox Accessory Type:
Mailbox Lock
Material:
Die Cast Metal, Steel, Brass



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com