5 x 15 in. Storm Door Chain and Spring
5 x 15 in. Storm Door Chain and Spring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy Duty Compression Spring
- Durable Zinc Plated Finish
- Adjustable to Fit Most Any Door
- Protects Wood Or Metal Out swinging Doors From Wind Damage
- Aluminum Finish
Specifications
- ADA Compliant:
- No
- Application:
- Screen Storm Door
- Brand Model Compatibility:
- Primeline
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Height:
- 1-1/10 in
- Length:
- 15 in
- Material:
- Steel
- Product Type:
- Chain
- UL Listed:
- No
- Width:
- 5 in