500 ft. Vinyl Spline in Black
500 ft. Vinyl Spline in Black
Package Quantity Info:
Each: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Serrated
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7/50 in
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Vinyl