6-3/8 in. Plastic,Steel Pivot Pin (Pack of 2)
6-3/8 in. Plastic,Steel Pivot Pin (Pack of 2)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Top pivot pin with 3/8" cap
- Top Spring Pivot and Guide
Specifications
- Diameter:
- 5/16 in
- Hardware Type:
- Pivot Pin
- Length:
- 6-3/8 in
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Package Quantity:
- Pack of 2