This product requires certification to purchase.

72 in. Screen Frame in Bronze 20-Pack

You last purchased this on
 
Prime-Line

72 in. Screen Frame in Bronze 20-Pack

  • Fast #
  • Part #PMP14055
  • Item #4870858
  • Manufacturer Part #MP14055
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

72 in. Screen Frame in Bronze 20-Pack

  • Fast #
  • Part #PMP14055
  • Item #4870858
  • Manufacturer Part #MP14055
4.7 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Screen frame: 3/8" x 3/8"
  • 72" lengths
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Length:
72 in
Material:
Aluminum
Package Quantity:
Pack of 20
Size:
3/4 in x 3/8 in x 72 in
Thickness:
0.020 in
Width:
3/8 in
Window Hardware Type:
Screen Frame