72 x 5/16 in. Screen Frame in White 20-Pack
72 x 5/16 in. Screen Frame in White 20-Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 15 pound roll of 0.185 spline
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 20
- Size:
- 3/4 in x 5/16 in x 72 in
- Thickness:
- 0.020 in
- Width:
- 5/16 in
- Window Hardware Type:
- Screen Frame