9 in. Square Type Right Hand Casement Operator
9 in. Square Type Right Hand Casement Operator
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 9" Arm square body style includes crank handle
- Aluminum finish
- Hardened Steel Drive Gears
Specifications
- Application:
- Windows
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Diameter:
- 3/4 in
- Installation Type:
- Right Hand
- Length:
- 9 in
- Material:
- Steel, Aluminum
- UPC:
- 635148501371