Aluminum Sliding Glass Door Handle
Aluminum Sliding Glass Door Handle
Frequently Purchased Together
Product Details
Product Details
- Hole center: 3-1/2"
- Flush outside pull
- Inside pull with wood handle
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Depth:
- 1-7/8 in
- Height:
- 11-1/2 in
- Material:
- Aluminum
- UL Listed:
- No
- Width:
- 4-47/50 in