Backplate in Polished Chrome
Backplate in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3-1/2 in.
- Lock back plate
- Chrome plated
- Used with 2-1/8 in. bore lock sets
- Allows conversion of 2-3/8 in. to 2-3/4 in. backset
- Covers marred doors
Specifications
- ADA Compliant:
- No
- Application:
- Exterior
- Brand Model Compatibility:
- 2-1/8 in Bore Lock
- Coating:
- Nickel Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-1/2 in
- Material:
- Steel
- Package Quantity:
- Pack of 2
- Product Type:
- Backplate
- UL Listed:
- No