Brass Chain Door Lock
Brass Chain Door Lock
Frequently Purchased Together
Product Details
Product Details
- Diecast cylinder with plated face
- Features 5 pin tumbler
- Features 90° counter clockwise rotation
- Key will not remove in unlocked position
- Replaces original equipment manufacturers product
- Complete with 9 cams
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Solid Brass
- Door Hardware Type:
- Lock
- Lock Type:
- Chain
- Material:
- Brass
- Size:
- 3/4 in x 1/4 in