Die Cast Mailbox Lock in Nickel
Die Cast Mailbox Lock in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Nickel plated
- 5 pin cylinder
- 90° CCW
- Comes with 2 keys, & 5 cams
- Uses Ilco 1003M keyway
- Fits American device
- Fits Florence
- Fits Miami-Cary
- Fits bommer
- Fits Auth
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Mailbox Accessory Type:
- Mailbox Lock
- Material:
- Die Cast Metal