Drive-In Bullet Ball Catch in Brass Plated
Drive-In Bullet Ball Catch in Brass Plated
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass Plated
- Door Hardware Type:
- Latch
- Lock Type:
- Ball Catch
- Material:
- Metal
- UL Listed:
- No