This product requires certification to purchase.

Heavy Duty Stamped Steel Adjustable Hinge Pin Door Stop with 5-Point Settings (5 Pack) in Bright Nickel

You last purchased this on
 
Prime-Line

Heavy Duty Stamped Steel Adjustable Hinge Pin Door Stop with 5-Point Settings (5 Pack) in Bright Nickel

  • Fast #
  • Part #PMP10554
  • Item #7638703
  • Manufacturer Part #MP10554
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

Heavy Duty Stamped Steel Adjustable Hinge Pin Door Stop with 5-Point Settings (5 Pack) in Bright Nickel

  • Fast #
  • Part #PMP10554
  • Item #7638703
  • Manufacturer Part #MP10554
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Bright Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Commercial grade
  • Heavy Duty
  • Adjustable
  • Nickel plated finish
  • Meets AnsI A156.16
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.16
Application:
Doors
Color Finish Category:
Nickel Tones
Color Finish Name:
Bright Nickel
Diameter - Inside 1:
1/4 in
Diameter - Outside:
9/16 in
Door Stop Type:
Hinge Pin Door Stop
Material:
Steel
Package Quantity:
Pack of 5
UL Listed:
No