This product requires certification to purchase.

Hinge Pin Door Stop in Satin Nickel 10 Pack

You last purchased this on
 
Prime-Line

Hinge Pin Door Stop in Satin Nickel 10 Pack

  • Fast #
  • Part #PMP10498
  • Item #7299861
  • Manufacturer Part #MP10498
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

Hinge Pin Door Stop in Satin Nickel 10 Pack

  • Fast #
  • Part #PMP10498
  • Item #7299861
  • Manufacturer Part #MP10498
3.9 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Drawer and cabinet lock
  • Plated die cast housing and steel cams can be mounted to metal or wood door
  • Maximum door thickness: 1 in.
  • Keyed locking for maximum security
  • Includes 1 lock, 2 trim collars, 1 spur washer, 2 rotation washers, 1 lock nut, and 2 keys
  • Complete with 3 cams
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Door
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Stop Type:
Hinge Pin Door Stop
Height:
6-8/25 in
Length:
3-19/50 in
Material:
Cast Zinc, Die Cast Metal
Package Quantity:
Pack of 10
UL Listed:
No