This product requires certification to purchase.

Kick Down Spring Door Holder in Chrome

You last purchased this on
 
Prime-Line

Kick Down Spring Door Holder in Chrome

  • Fast #
  • Part #PMP4523
  • Item #7233901
  • Manufacturer Part #MP4523
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

Kick Down Spring Door Holder in Chrome

  • Fast #
  • Part #PMP4523
  • Item #7233901
  • Manufacturer Part #MP4523
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spring loaded feature locks door holder in an upright position when not in use
  • Reach from center: 4 in.
  • Features a wide-grip, rubber tip with circular ridges, replaceable with item number MP4557
  • Includes 3 fasteners for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Door Stop Type:
Spring Door Stop
Length:
4 in
Material:
Rubber, Die Cast Zinc
UL Listed:
No