Mail Box Lock in Nickel
Mail Box Lock in Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 90° CCW rotation
- Diecast cylinder with plated face
- Nickel finish
- Five-pin tumbler
- Clip mount
- Includes 2 Keys
- C 9200
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 5/16 in
- Mailbox Accessory Type:
- Mailbox Lock
- Material:
- Metal