Mailbox Lock in Chrome
Mailbox Lock in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Color finish: Polished Brass
- Steel retainer plate
- Wall mount design
- Includes convex rubber bumper
- Screw installs through steel retainer plate into wall anchor
- Projection: 1"
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 29/100 in
- Length:
- 1 in
- Mailbox Accessory Type:
- Mailbox Lock
- Material:
- Steel