Mailbox Lock in Metallic
Mailbox Lock in Metallic
Frequently Purchased Together
Product Details
Product Details
- Color finish: Satin nickel
- Cast brass construction
- Floor mount design
- Includes rubber bumper
- Meets ANSI standards
- Lip height: 1/2"
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7/8 in
- Height:
- 23/100 in
- Length:
- 1-19/50 in
- Mailbox Accessory Type:
- Mailbox Lock
- Material:
- Cast Brass