This product requires certification to purchase.

Mailbox Lock in Nickel Plated

You last purchased this on
 
Prime-Line

Mailbox Lock in Nickel Plated

  • Fast #
  • Part #PMP4130
  • Item #7638696
  • Manufacturer Part #MP4130
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

Mailbox Lock in Nickel Plated

  • Fast #
  • Part #PMP4130
  • Item #7638696
  • Manufacturer Part #MP4130
3.2 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Nickel Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Nickel finish face
  • 5 pin tumbler
  • Offset cam
  • Fits Auth-Florence and Florence
  • HL 1 keyway
  • CW
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Depth:
11/32 in
Height:
15/16 in
Length:
1 in
Mailbox Accessory Type:
Mailbox Lock
Material:
Die Cast Metal, Steel
Size:
7/8 in
Width:
11/32 in