Mailbox Lock in Nickel Plated
Mailbox Lock in Nickel Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High security design
- Fits most mortise style latch systems
- Diecast inside lock
- Color finish: White
- One inside and 1 outside pull
- Installation screws: 1 set
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- Height:
- 3/25 in
- Length:
- 1-13/100 in
- Mailbox Accessory Type:
- Mailbox Lock
- Material:
- Die Cast Metal, Steel
- Width:
- 11/32 in