This product requires certification to purchase.

Mailbox Lock in Nickel Plated

Prime-Line

Mailbox Lock in Nickel Plated

  • Fast #
  • Part #PMP4533S
  • Item #7233902
  • Manufacturer Part #MP4533S
5 out of 5 Customer Rating
Brand image
Prime-Line

Mailbox Lock in Nickel Plated

  • Fast #
  • Part #PMP4533S
  • Item #7233902
  • Manufacturer Part #MP4533S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5-Pin tumbler mail box lock
  • Uses Hudson keyway
  • Counter-clockwise rotation
  • Spring steel locking clip
  • Can eliminate stocking of individual locks
  • Projection: 9/16"
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Depth:
1 in
Height:
1 in
Length:
1 in
Mailbox Accessory Type:
Mailbox Lock
Material:
Die Cast, Steel
Size:
1 in
UPC:
049793645333
Width:
1 in