This product requires certification to purchase.

Mailbox Lock in Nickel Plated

Prime-Line

Mailbox Lock in Nickel Plated

  • Fast #
  • Part #PS4133
  • Item #7638686
  • Manufacturer Part #MP4133
5 out of 5 Customer Rating
Brand image
Prime-Line

Mailbox Lock in Nickel Plated

  • Fast #
  • Part #PS4133
  • Item #7638686
  • Manufacturer Part #MP4133
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nickel Finish Face
  • 5 Pin Tumbler
  • Offset Cam
  • Fits Cutler
  • HL 1 Keyway
  • CCW
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Mailbox Accessory Type:
Mailbox Lock
Material:
Die Cast, Steel
UPC:
049793041333
Width:
5/8 in