This product requires certification to purchase.

Mailbox Lock in Zinc

Prime-Line

Mailbox Lock in Zinc

  • Fast #
  • Part #PMP4710
  • Item #5123933
  • Manufacturer Part #MP4710
5 out of 5 Customer Rating
Brand image
Prime-Line

Mailbox Lock in Zinc

  • Fast #
  • Part #PMP4710
  • Item #5123933
  • Manufacturer Part #MP4710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Double Allen screw head provides tamper resistant locking
  • Use as a secondary lock to help prevent accidental opening
  • Die cast body with steel screw insert
  • Color finish: Aluminum
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Aluminum
Height:
3/20 in
Length:
1 in
Mailbox Accessory Type:
Mailbox Lock
Material:
Stainless Steel
UPC:
049793447104