Plastic Shelf Support Peg (Pack of 50)
Plastic Shelf Support Peg (Pack of 50)
Package Quantity Info:
Pack: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For 1/2" shelf
- 1/4 in. outside peg diameter x 1/2 in. seat
- Plastic construction
- Brown
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Hardware Type:
- Shelf Support
- Material:
- Plastic
- Package Quantity:
- Pack of 50