This product requires certification to purchase.

3 in. Steel Rubber Spring Door Stop in Satin Nickel (Pack of 10)

You last purchased this on
 
Prime-Line

3 in. Steel Rubber Spring Door Stop in Satin Nickel (Pack of 10)

  • Fast #
  • Part #PMP10112
  • Item #7299860
  • Manufacturer Part #MP10112
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

3 in. Steel Rubber Spring Door Stop in Satin Nickel (Pack of 10)

  • Fast #
  • Part #PMP10112
  • Item #7299860
  • Manufacturer Part #MP10112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Diecast cylinder with plated face
  • Color finish: Nickel
  • Features 5 pin tumbler
  • Features 90° clockwise rotation
  • Cylinder only
  • Includes 1 lock, 2 keys, 1 clip, 1 cam nut
  • No cams
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Door
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Stop Type:
Spring Door Stop
Length:
3 in
Material:
Steel, Rubber
Package Quantity:
Pack of 10
UL Listed:
No