This product requires certification to purchase.

You last purchased this on
 
Prime-Line

  • Fast #
  • Part #PMP10420
  • Item #7343677
  • Manufacturer Part #MP10420
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

  • Fast #
  • Part #PMP10420
  • Item #7343677
  • Manufacturer Part #MP10420
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used beneath cabinet knobs to prevent scratches to finished wood, and to prevent the unsightly accumulation of dirt and grime
  • 2-13/16 inch outside diameter x 3/16 inch projection
  • Satin nickel finish
  • Stamped steel construction
  • Easy to install with a few simple tools
  • Please refer to the line art drawing and compare with your needs before purchasing
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1/4 in
Diameter - Base:
2-13/16 in
Hardware Type:
Backplate
Height:
2-13/16 in
Length:
2-13/16 in
Material:
Steel
Package Quantity:
Pack of 5
Shape:
Round
Width:
2-13/16 in