This product requires certification to purchase.

You last purchased this on
 
Prime-Line

  • Fast #
  • Part #PMP10513
  • Item #758589
  • Manufacturer Part #MP10513
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

  • Fast #
  • Part #PMP10513
  • Item #758589
  • Manufacturer Part #MP10513
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Blues
Color Finish Name:
Blue
GSA Approved:
No
Height:
1-1/2 in
Length:
10-1/2 in
Material:
Plastic
NSF Certified:
No
Package Quantity:
Pack of 5
Product Type:
Ice Cube Tray
UL Listed:
No
Width:
4-1/8 in