Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 56-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- White in color
- Plastic Construction
- Used for making ice cubes and iced treats
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-1/2 in
- Length:
- 12-5/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- Product Type:
- Ice Cube Tray
- UL Listed:
- No
- Width:
- 4-3/4 in