Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Extruded aluminum housing with steel thumbscrew
- Securely locks horizontal or vertical sliding windows
- Can be used in closed or ventilating position
- Width: 1"
- Fits shallow rails
- Complete with 4 locks with thumbturn
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-7/8 in
- Material:
- Die Cast
- UL Listed:
- No