Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pre-drilled with screws
- Color finish: Brass
- Used on commercial doors
- Non-ferrous base metals
- Removable PVC protection coating on most plates
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Coating:
- PVC
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Height:
- 8 in
- Material:
- Aluminum
- Product Type:
- Kickplate
- Size:
- 8 in x 34 in
- Smart Home Enabled:
- No
- Thickness:
- 0.03 in
- UL Listed:
- No
- Weight:
- 1.36 lb
- Width:
- 34 in