This product requires certification to purchase.

You last purchased this on
 
Prime-Line

  • Fast #
  • Part #PMP4685
  • Item #7233923
  • Manufacturer Part #MP4685
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

  • Fast #
  • Part #PMP4685
  • Item #7233923
  • Manufacturer Part #MP4685
5 out of 5 Customer Rating

X Points
Color Finish Name: Mill Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pre-drilled
  • Color finish: Satin Aluminum
  • Used on commercial doors
  • Non-ferrous base metals
  • Removable PVC protection coating on most plates
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Coating:
Anodized
Color Finish Category:
Browns
Color Finish Name:
Mill
Depth:
3/8 in
Height:
1-1/2 in
Length:
84 in
Material:
Aluminum, Plastic
Material Type:
Vinyl
Package Quantity:
Pack of 2
Product Type:
Weather Strip
Size:
84 in
Smart Home Enabled:
No
UL Listed:
No
Weight:
2.195 lb
Width:
84 in