Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Spring loaded nylon base
- 7/16" Diameter nylon cap
- Top mounted
- Fits on Johnson and others
- Fasteners are not included with this item
- Brown in color
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Brand Model Compatibility:
- Johnson Tracks Bi-fold Doors
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Depth:
- 1-31/100 in
- Height:
- 1-5/16 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 2
- Product Type:
- Hardware
- UL Listed:
- No
- Width:
- 7/16 in