Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Steel
- Repairs doors that have split at top or bottom pivot
- Fits 1-3/8" thick doors
- Accepts a 7/16" pivot
- Top Mount Design
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Brand Model Compatibility:
- 1-3/8 in Doors
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Height:
- 5-1/5 in
- Length:
- 4 in
- Material:
- Steel
- Product Type:
- Hardware
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 8/10 in