This product requires certification to purchase.

You last purchased this on
 
Prime-Line

  • Fast #
  • Part #PMP9046
  • Item #5079165
  • Manufacturer Part #MP9046
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

  • Fast #
  • Part #PMP9046
  • Item #5079165
  • Manufacturer Part #MP9046
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plated hand rail bracket has adjustable end clip for tilting hand rails
  • Universal design
  • Bracket material: die cast zinc
  • Includes fasteners
  • Color finish: Brass
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Hardware
Color Finish Category:
Brass Tones
Color Finish Name:
Brass Plated
Height:
2-15/16 in
Material:
Brass
Product Type:
Handrail Bracket