Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Door thickness: 1-3/4"
- With 2-3/4" backset
- Recessed face
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 4-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Entrance Door Reinforcer
- Size:
- 4-1/2 in x 4-5/16 in
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 4-5/16 in