Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Clear plastic finish
- Fits 1/8" or 1/4" thick glass
- Includes anchors and screws
- Attractive design is a traditional favorite
- Used to secure a mirror to a flat surface that is no thicker than 1/8 in
- Universal ribbed design
- 5/8 in. width
- Clear acrylic design
- Mounting hardware included
- A phillips head screwdriver is required for installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- ETL Listed:
- No
- Height:
- 13/100 in
- Installation Type:
- Screw-in
- Length:
- 22/25 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Package Quantity:
- Pack of 6
- Product Type:
- Clip
- Size:
- 22/25 in x 5/8 in x 13/100 in
- UL Listed:
- No
- Width:
- 5/8 in