Screen Frame in White 20 Pack
Screen Frame in White 20 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Screen frame: 1/4" x 3/4"
- Thickness: .020
- Painted white
- Uses .165 to .185 screen spline
Specifications
- Application:
- Residential
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/4 in
- Height:
- 3/4 in
- Length:
- 72 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 20
- Size:
- 3/4 in
- Thickness:
- 0.135 in
- Width:
- 1/4 in
- Window Hardware Type:
- Screen Frame