Security Bar Hardware Package Only in Aluminum 2 Pack
Security Bar Hardware Package Only in Aluminum 2 Pack
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Diecast cylinder with plated face
- Features 5 pin tumbler
- Features 90° clockwise rotation
- Includes dust cover
- Replacement for National
- Complete with 5 cams
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Length:
- 48 in
- Material:
- Aluminum, Plastic, Steel
- Product Type:
- Security Bar Lock
- Smart Home Enabled:
- No
- Thickness:
- 0.75 in
- UL Listed:
- No