This product requires certification to purchase.

Self-Closing Hinge in Polished Chrome 2-Pack

You last purchased this on
 
Prime-Line

Self-Closing Hinge in Polished Chrome 2-Pack

  • Fast #
  • Part #PR7372
  • Item #4871591
  • Manufacturer Part #R 7372
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

Self-Closing Hinge in Polished Chrome 2-Pack

  • Fast #
  • Part #PR7372
  • Item #4871591
  • Manufacturer Part #R 7372
5 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concealed hinges like these are ideal for providing a hinge-free contemporary look
  • Slotted face frame mounting plate for height adjustability
  • For use with 5/8 inch to 3/4 inch thick cabinet door panels
  • Constructed of stamped steel, finished with bright zinc plating
  • Two hinges and Fasteners included with each pack, each designed with a stay-open/closed feature
  • Predrilling required for all fasteners and large recessed base. Use caution to avoid protruding through cabinet door panels
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1 in
Height:
3/8 in
Length:
1-1/2 in
Package Quantity:
Pack of 2
Width:
1-1/4 in